- 12000 rpm Free Speed
- 1/4 in Air inlet
- NPT Air Inlet Type
description
- The MAX Series family of angle grinders has a tool to meet your needs, whether you’re looking for a 4.5 or 5-inch option. The built-in lubricating wick optimizes the life of your angle gear set, while the safety guard protects you from debris, sparks and abrasives while you work.
features
- Comfort: With a lightweight composite housing, enhanced grip and ergonomic design, the Max Series Angle Grinders are easier to work with for long periods of time.
- Power: With an ideal power-to-weight ratio, the Max Series Angle Grinders are great for high-performance material removal. Its 0.88 hp and 12,000 rpm motor delivers the power you need to grind through the toughest jobs.
- Versatile: The Max Series Angle Grinders are a versatile set of tools you can use in most major markets, from vehicle repair and body work to construction and metal fabrication.
- Lightweight: Weighs less than 3.5 lbs.
- Internal governor maximizes speed under load, thus increasing your rate of material removal
- Built-in lubricating wick optimizes the life of the angle gear set by improving lubrication to the bevel and pinion gear set
| Length | 9.600 in |
| Series | MAX Series Angle Grinders |
| Duty Rating | Heavy Duty |
| Arbor Hole Size | 5/8-11 |
| Air Inlet | 1/4 in |
| Wheel Type | Type 27 (Grinding) Type 1, 27, 41, 42 (Cutting) |
| Sound Level | 90.6 dB |
| Bearing Type | Ball Bearing |
| Air Consumption [Average] | 10 cfm, 283 I/min |
| Standard | ANSI/Cagi B 186.1-1984, ANSI B186.1-2006, Bs En 792-7-2001 |
| Exhaust Location | Rear |
| Sound Pressure/Power | 79.6 Db |
| Spindle Thread Size | 5/8- 11 |
| Wheel Diameter | 4 1/2 in |
| Wheel Thickness | 1/4 in |
| Air Consumption [Max] | 41 ft3/min |
| Air Inlet Type | NPT |
| Air Pressure | 90 psi |
| Lock Mechanism | Lever Lock In Off Position |
| Power Source | Air Powered |
| Handle Type | Right Angle |
| Height Over Spindle | 3.1 in |
| Free Speed | 12000 rpm |
| Grinder Type | Type 27 |
| NPTF Size | 1/4 in |
| Rotation Speed | 12000 rpm |
| Type of Grinder | Type 27 |
| Right Angle Length | 1.9 in |
| Housing Material | Composite |
| Rated Power | 0.88 hp |
| Vibration Level | 6.4 m/s2 |
| Actuation | Bottom, Lever |
| Warranty | 1-Year |
| Hose Size [Min] | 3/8 in |
| Collet Size | 5/8 in |
| Air Consumption @ Load | 41 cfm, 1161 I/min |
| Weight | 3.7 LB |
| EAN or UPC | 663023081984 |

