These air grinders are designed for material removal or cutting off using a rotated abrasive wheel in most major markets, from vehicle repair and body work to construction and metal fabrication.
features
Comfort: With a lightweight composite housing and ergonomic design, the Max Series Angle Grinders are easier to work with for long periods of time.
Power: With an ideal power-to-weight ratio, the Max Series Angle Grinders are great for high-performance material removal.
Versatile: The Max Series Angle Grinders are a versatile set of tools you can use in most major markets, from vehicle repair and body work to construction and metal fabrication.
1-year warranty.
Air Consumption @ Load
41 cfm, 1161 lpm
Warranty
1 Year
Wheel Type
Type 27 (Grinding) Type 1, 27, 41, 42 (Cutting)
Side to Center
5.78 in
Housing Material
Composite
Exhaust Location
Rear
Guard Material
Steel
Free Speed [Max]
12000 rpm
Air Inlet
1/4 in NPT
Height Over Spindle
3.41 in
Handle Type
Right Angle
Handle Material
Composite
Thread Size
M14
Bearing Type
Ball and Needle
Air Consumption
10 cfm, 283 lpm
Air Pressure
90 psi
Sound Pressure
79.6 Db(A), 90.6 Db(A)
Hose Size [Min]
3/8 in
Wheel Diameter
5 in
Actuation
Safety Lever
Duty Rating
Maintenance
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back