- 20000 rpm Maximum Free Speed
- 0.6 hp Rated Power
- 3/8 x 13 in Belt Size
description
- The Ingersoll Rand 360-313 Pneumatic Belt Sanders are engineered to make quick work of material remove and deliver smooth finishes.
applications
- For sanding on a variety of surfaces such as metal, plastic, fiberglass, wood and other materials
- removing spot welds, rust, burrs and surface deposits to final surface finishing.
features
- Strong and Reliable: .6HP motor delivers maximum removal rates to ensure you get the job done quickly and can do more jobs each day.
- Adaptable: Tool-free articulating arm ensures hard to reach areas are never overlooked and quick adjustments for whatever task is at hand.
- Adjustable: A handy power regulator ensures the right amount of power for every task.
- Ergonomic: Narrow rubber grip provides comfort to last as long as you need.
- Comfort: Built for all-day use, these lightweight sanders weigh less than 2.5 lbs. and tackle every job without sacrificing comfort and ergonomics.
- Uses: Can accomplish a wealth of sanding and finishing tasks, from removing spot welds, rust, burrs and surface deposits to final finishing and much more.
- Includes: 3/8x13" Belt Sander and (3) Norton sanding belts (60, 80 and 100 Grit)
| Air Consumption | 28.8 cfm, 815 lpm |
| Free Speed [Max] | 20000 rpm |
| Warranty | 1 Year |
| Hose Size [Min] | 3/8 in |
| Housing Material | Metallic with Rubber Over Mold |
| Actuation | Safety Lever |
| Duty Rating | Maintenance |
| Handle Type | Inline |
| Sound Pressure | 90 Db(A), 101 Db(A) |
| Belt Size | 3/8 x 13 in |
| Air Inlet | 1/4 in NPT |
| Exhaust Location | Rear |
| Belt Speed | 4700 sfpm |
| Air Pressure | 90 psi |
| Weight | 0.0 LB |
| EAN or UPC | 663023153797 |

