- 20000 rpm Maximum Free Speed
- 0.6 hp Rated Power
- 1/2 x 18 in Belt Size
description
- The Ingersoll Rand 360-418 Pneumatic Belt Sanders are engineered to make quick work of material remove and deliver smooth finishes. Whether removing spot welds, rust, deposits, or burrs
- or fine-tuning a finished surface, these tools get the job done fast with a 0.6HP motor - 20% more than the leading competitor. Increase your productivity with tool-free belt changes that make switching from one abrasive to the next quick and convenient, as well as a tool-free articulating arm that ensures every nook and cranny is easily reached.
applications
- For sanding on a variety of surfaces such as metal, plastic, fiberglass, wood and other materials
- removing spot welds, rust, burrs and surface deposits to final surface finishing.
features
- Strong and Reliable: .6HP motor delivers maximum removal rates to ensure you get the job done quickly and can do more jobs each day.
- Adaptable: Tool-free articulating arm ensures hard to reach areas are never overlooked and quick adjustments for whatever task is at hand.
- Adjustable: A handy power regulator ensures the right amount of power for every task.
- Ergonomic: Narrow rubber grip provides comfort to last as long as you need.
- Comfort: Built for all-day use, these lightweight sanders weigh less than 2.5 lbs. and tackle every job without sacrificing comfort and ergonomics.
- Uses: Can accomplish a wealth of sanding and finishing tasks, from removing spot welds, rust, burrs and surface deposits to final finishing and much more.
- Includes: 1/2"x18" Belt Sander and (3) Norton sanding belts (60, 80 and 100 Grit)
| Handle Type | Inline |
| Housing Material | Metallic with Rubber Over Mold |
| Free Speed [Max] | 20000 rpm |
| Hose Size [Min] | 3/8 in |
| Sound Pressure | 92 Db(A), 103 Db(A) |
| Actuation | Safety Lever |
| Air Pressure | 90 psi |
| Warranty | 1 Year |
| Belt Speed | 4700 sfpm |
| Air Inlet | 1/4 in NPT |
| Duty Rating | Maintenance |
| Belt Size | 1/2 x 18 in |
| Exhaust Location | Rear |
| Air Consumption | 29.12 cfm, 825 lpm |
| Weight | 3.75 LB |
| EAN or UPC | 663023153803 |

