- Pneumatic Style
- Pistol Grip Handle
- 2000 rpm Maximum Free Speed
- 1/4 in NPT Air Inlet
applications
- The 371 Pistol Grip Screwdriver is an excellent choice for soft-draw applications. This tool is well suited for light industrial applications and delivers reliable performance for driving sheet metal, self-tapping, and wood screws.
features
- Performance: Positive action clutch for full torque throughout rundown.
- Ergonomics: Designed to fit perfectly in your hand, this tool allows you to work long stretches at a time. Offers convenient one-handed operation, with reverse control at trigger.
- Versatility: Variable speed throttle for easy starts.
| Clutch Type | Positive Jaw |
| Warranty | 1 Year |
| Air Consumption @ Load | 91.2 cfm |
| Air Consumption | 3.2 cfm |
| Sound Pressure | 96/107 Db(A) |
| Air Inlet | 1/4 in NPT |
| Bearing Type | Ball and Needle |
| Drive Size | 1/4 in |
| Air Pressure | 90 psi |
| Housing Material | Aluminum |
| Actuation | Trigger |
| Handle Type | Pistol Grip |
| Free Speed [Max] | 2000 rpm |
| Style | Air |
| Exhaust Location | Handle-Bottom |
| Hose Size [Min] | 3/8 in |
| Fastener Size | 1/4 Bolt |
| Weight | 2.76 LB |
| EAN or UPC | 663023168258 |

