- 1900 bpm
- 1 1/8" Bore
- 3" Stroke
- 31 ft3/min
description
- This rugged tool features the best power-to-weight in its class for increased jobsite productivity. This unit features a convenient, D-shaped handle and outside trigger.
features
- Accepts oval collar accessories
- Die-cast aluminum handle
- Directional exhaust
- Over-molded steel collar
| Air Consumption [Max] | 31 ft3/min |
| Blows/Impacts Per Minute | 1900 blows/min |
| Bore Size | 1.125 in |
| Weight | 1.5 LB |
| EAN or UPC | 663023012018 |

