- 5" Pad Size
- 12,000 rpm
- .2 hp
description
- This vacuum-ready, low vibration model produces an ultra high quality finish and connects easily to central or portable vacuum systems. The 4151 extracts dust and particles through and around the pad, keeping foreign matter away from the motor.
features
- 12,000 rpm free speed for swirl-free finishes
- Durable, lightweight composite design
- weighs less than 2 lb
- Interchangeable grip rings available to match operator hand sizes
| Air Consumption [Max] | 15.5 ft3/min |
| Sound Level | 78 dB |
| Rotation Speed [Max] | 12000 rpm |
| Sanding Pad Size | 5 in |
| NPTF Size | 1/4 in |
| Weight | 4.0 LB |
| EAN or UPC | 663023010656 |

