This vacuum-ready, low-vibration air sander produces an ultra high-quality finish on every job. Extracting dust and particles through and around the pad, this tool keeps foreign matter away from the motor to ensure smooth operation.
applications
These Air Orbital Sanders are designed for smoothing and sanding welds, paint, fiber glass wood and body filler, feather edging, removing rust and preparing metal surfaces.
features
Vacuum Ready: This random orbital air sander can connect to a number of central or portable vacuum system.
Durability: Whether you drop it or use it in harsh conditions, this sander can withstand it.
Performance: Equipped with a 12,000 RPM motor with a 3/16-inch orbit, this sander always has a swirl-free finish.
Air Pressure
90 psi
Sound Pressure
81.6 Db(A)
Handle Type
Palm
Motor
Gearless
Air Consumption
8 cfm, 226 lpm
Duty Rating
Industrial
Housing Material
Composite
Hose Size [Min]
5/16 in
Pad Diameter
6 in
Collet Size
5/16 In. - 24 Thread
Free Speed [Max]
12000 rpm
Orbit Diameter
3/16 in
Air Inlet
1/4 in NPT
Actuation
Lever
Warranty
1 Year
Exhaust Location
Rear
Weight
2.8 LB
EAN or UPC
663023017327
We're here for you
with Service Centers across the country - We have your back