- 8 cfm Average Air Consumption
- 12000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- This vacuum-ready, low-vibration air sander produces an ultra-high-quality finish on every job. Extracting dust and particles through and around the pad, this tool keeps foreign matter away from the motor to ensure smooth operation.
features
- Vacuum Ready: This random orbital air sander can connect to a number of central or portable vacuum system.
- Durability- Whether you drop it or use it in harsh conditions, this sander can withstand it.
- Performance: Equipped with a 12,000 RPM motor with a 3/16-inch orbit, this sander always has a swirl-free finish.
| Air Consumption [Max] | 15.5 ft3/min |
| Warranty | 1 Year |
| Pad Diameter | 6 in |
| Series | 4151 Pneumatic Orbital Sander |
| Sound Level | 78 dB |
| Air Consumption [Average] | 8 cfm, 226 I/min |
| Air Inlet Type | NPT |
| Standard | CE |
| Orbit Diameter | 3/16 in |
| Handle Type | Palm |
| NPTF Size | 1/4 in |
| Duty Rating | Maintenance Duty |
| Rotation Speed [Max] | 12000 rpm |
| Air Pressure | 90 psi |
| Sanding Pad Size | 6 in |
| Hose Size [Min] | 5/16 in |
| Power Source | Air Powered |
| Air Inlet | 1/4 in |
| Housing Material | Composite |
| Spindle Size | 5/16 in - 24 Thread |
| Free Speed | 12000 rpm |
| Weight | 2.65 LB |
| EAN or UPC | 663023009483 |

