- 12000 rpm Maximum Free Speed
- 0.2 hp Rated Power
- Adhesive Pad
- 6 in Pad Diameter
description
- This vacuum-ready, low-vibration air sander produces an ultra high-quality finish on every job. Extracting dust and particles through and around the pad, this tool keeps foreign matter away from the motor to ensure smooth operation.
applications
- These Air Orbital Sanders are designed for smoothing and sanding welds, paint, fiber glass wood and body filler, feather edging, removing rust and preparing metal surfaces.
features
- Vacuum Ready: This random orbital air sander can connect to a number of central or portable vacuum system.
- Durability: Whether you drop it or use it in harsh conditions, this sander can withstand it.
- Performance: Equipped with a 12,000 RPM motor with a 3/32-inch orbit, this sander always has a swirl-free finish.
| Air Inlet | 1/4 in NPT |
| Duty Rating | Industrial |
| Actuation | Lever |
| Motor | Gearless |
| Exhaust Location | Rear |
| Hose Size [Min] | 5/16 in |
| Air Pressure | 90 psi |
| Collet Size | 5/16 In. - 24 Thread |
| Sound Pressure | 81.6 Db(A) |
| Free Speed [Max] | 12000 rpm |
| Handle Type | Palm |
| Warranty | 1 Year |
| Housing Material | Composite |
| Air Consumption | 5 cfm, 226 lpm |
| Orbit Diameter | 3/32 in |
| Pad Diameter | 6 in |
| Weight | 2.0 LB |
| EAN or UPC | 663023017822 |

