- Reciprocating Saw
description
- This reciprocating saw is a versatile air saw designed for all types of cutting tasks, including intricate shapes and light radius curves in various materials.
applications
- For Use On Plastics
- Fiberglass
- Composite
- Aluminum
- Sheet Metal For All Types Of Cutting Tasks, Including Intricate Shapes And Light Radius Curves In Various Materials
features
- Lock-Out Lever: These saws contain a unique system that prevents accidental throttle operation by utilizing a spring-loaded latch that resets each time the lever is released.
- Access: With an inline configuration, these saws allow for easier access in tight spaces, so even the toughest jobs can get done.
- Reliability: With a guide that increases blade life, you can count on this tool to last.
| Length | 8.23 in |
| Warranty | 1 Year |
| Handle Type | Inline |
| Exhaust Location | Rear |
| Power Source | Air Powered |
| Air Consumption [Average] | 8 cfm, 226 I/min |
| Duty Rating | Heavy Duty |
| No. of Power Settings | Variable Speed Throttle |
| Hose Size [Min] | 3/8 in |
| Series | 429, 4429 and 529 Pneumatic Reciprocating Saw |
| Strokes Per Minute | 10000 |
| Air Inlet Type | NPT |
| Air Inlet | 1/4 in |
| Air Pressure | 90 psi |
| Included | (2) Hex Wrenches, Manuals, (6) High Speed Steel Cutting Blades |
| No. of Blades | 6 |
| Stroke Length | 0.375 in |
| Blade Material | High Speed Steel |
| Handle Material | Aluminum |
| Housing Material | Aluminum |
| Air Consumption @ Load | 9 cfm, 255 I/min |
| Actuation | Bottom, Lock-out Lever |
| Weight | 1.55 LB |
| EAN or UPC | 663023095905 |

