- Pneumatic Reciprocating Saw
- 5750 strokes/min
- 1/4" NPT(F)
features
- Composite grip area for increased comfort and control
- Piped-away exhaust for a cleaner work area
- Tease trigger with lock-off for smooth operation and protection against accidental starts
- Adjustable guard, integral power regulator, low vibration
- Inline handle
| Control Type | Lever Throttle |
| Length | 9 1/4 in |
| Handle Type | Inline |
| Hose Size [Min] | 0.375 in |
| Inlet Size | 1/4 in NPT(F) |
| Noise Level | 69.2 dBA |
| Air Consumption @ Load | 7 ft3/min |
| Air Consumption | 7 ft3/min |
| Cycle Rate | 5750 strokes/min |
| Weight | 2.7 LB |
| EAN or UPC | 663023010601 |

