- Chipping Hammer
applications
- Light demolition work
- Concrete surface preparation
- Metal removal
- Bridge decking
features
- Grooved barrel, lock spring retainer
- Swan neck handle
- Time-tested valve durability
- Replaceable piston
- Long nozzle for extra life
| Series | A Series Chipping Hammers |
| Blows/Impacts Per Minute | 1480 blows/min |
| NPTF Size | 3/8 in |
| Air Consumption [Max] | 29 ft3/min |
| Bore Size | 1.125 in |
| Weight | 18.85 LB |
| EAN or UPC | 663023010472 |

