- Pneumatic Style
- 20000 rpm Maximum Free Speed
- Rear Exhaust Location
- 0.4 hp Rated Power
description
- Maximum Productivity. Designed with advanced features and convenient upgrades, our 5102MAX Air Angle Die Grinder delivers the powerful performance and superior comfort you need. Built by Ingersoll Rand —the company with more than 100 years of experience in the automotive industry, our air die grinderswillmaximize your ability to get the job done
applications
- De-burring, Polishing, Porting, Smoothing Edges, Weld Grinding
features
- MAX Performance: The .4 HP and 20,000 RPM motor delivers the power you need for the toughest jobs.
- Work Faster, Safer: Features an enhanced grip design, low-profile throttle lever and spindle lock feature to minimize hand fatigue and allows for faster abrasive changeovers.
- Lube-Free: Its lube-free design eliminates oil contamination of the work-piece and the shop area and built-In lubricating wick increases angle gear life.
- Material Compatibility: You can use this die grinder on just about any type of material, including cast iron, steel, aluminum, plastic, body filler and wood, depending on the attachment you choose.
- Applications: Use as a handheld power rotary tool for grinding, sanding, honing, polishing, or machining material.
| Style | Air |
| Air Inlet | 1/4 in NPT |
| Bearing Type | Ball |
| Wheel Type | Burr |
| Vibration Uncertainty (K) | 1.1 m/s2 |
| Handle Material | Composite |
| Air Pressure | 90 psi |
| Air Consumption @ Load | 25 cfm, 708 lpm |
| Height Over Spindle | 3.3 in |
| Free Speed [Max] | 20000 rpm |
| Warranty | 1 Year |
| Air Consumption | 6 cfm, 170 lpm |
| Exhaust Location | Rear |
| Sound Pressure | 84.1 Db(A), 95.1 Db(A) |
| Hose Size [Min] | 3/8 in |
| Standards | 2006/42/EC, EN ISO 28927, EN ISO 15744, EN ISO 11148-9 |
| Handle Type | Right Angle |
| Side to Center | 0.74 in |
| Actuation | Lever |
| Duty Rating | Heavy |
| Weight | 0.0 LB |

