- Right Angle Handle Type
- 0.4 hp Rated Power
description
- MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job. A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box. Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.
features
- MAX Power: With a 0.4HP (0.3kW) motor and speeds up to 20,000 RPM, MAX Series Die Grinders deliver best in class power to tackle the toughest jobs.
- MAX Productivity: Spindle lock feature allows for quick abrasive changeovers reducing operator downtime.
- MAX Comfort: Enhanced ergonomic grip design and low profile level throttle reduces operator fatigue & maximizes operator comfort during extended runtimes.
- MAX Cleanliness: Optimal lube-free vanes eliminates the need for daily oiling and oil contamination of the work piece and surrounding environment.
- Lube-free Motor, Spindle Lock
| Air Inlet Type | NPT |
| Hose Size | 0.375 in |
| Air Pressure | 90 psi |
| Handle Type | Right Angle |
| Duty Rating | Heavy Duty |
| Inlet Size | 1/4 in NPTF |
| Noise Level | 95 dBA |
| Wheel Type | Burr |
| Manufacturer Name | Ingersoll-Rand |
| Grinder Type | Die Grinder |
| Average Air Consumption | 6 cfm, 170 lpm |
| Rated Power | 0.4 hp |
| Right Angle Length | 2 in |
| Lock Mechanism | Lever Lock In Off Position |
| Vibration Level | 3.3 m/s2 |
| Height | 3.43 in |
| Vibration Uncertainy (K) | 1.1 m/s2 |
| Metric Collet Included | Yes |
| Air Consumption @ Load | 25 cfm, 708 lpm |
| Actuation Type | Safety Lever |
| Power Source | Air Powered |
| Length | 7 in |
| Sound Pressure/Power Db | 84.1/95.1 A |
| Arbor Size | 1/4 in |
| Air Inlet | 1/4 in NPT |
| Standard | 2006/42/Ec, En ISO 28927, En ISO 15744, En ISO 11148-9 |
| Warranty | 1-Year |
| Exhaust Location | Rear |
| Series | MAX Series Die Grinders |
| Actuation Location | Bottom |
| Air Consumption @ Free Speed | 25 cfm, 708 lpm |
| Hose Size [Min] | 3/8 in |
| Actuation | Bottom, Lever |
| Air Consumption [Average] | 6 cfm, 170 I/min |
| Collet Size | 1/4 in |
| Sound Pressure/Power | 84.1 Db |
| Side to Center Distance | 0.79 in |
| Pressure | 90 psi |
| Free Speed | 20000 rpm |
| Height Over Spindle | 3.4 in |
| Bearing Type | Ball Bearing |
| Standard Collet Included | Yes |
| Handle Material | Composite |
| Free Speed [Max] | 20000 rpm |
| Control Type | Lever Throttle |
| Type | Right Angle |
| Width | 7.09 in |
| Housing Material | Composite |
| Speed Setting | Variable Speed |
| Weight | 3.15 LB |
| EAN or UPC | 663023106144 |

