Skip to content Skip to navigation menu
20000 rpm 0.4 HP Rear Exhaust 24 Piece Air Die Grinder

5103MAX-24

20000 rpm 0.4 HP Rear Exhaust 24 Piece Air Die Grinder
Item #119015191
  • Pneumatic Style
  • 20000 rpm Maximum Free Speed
  • Rear Exhaust Location
20000 rpm 0.4 HP Rear Exhaust 24 Piece Air Die Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pneumatic Style
  • 20000 rpm Maximum Free Speed
  • Rear Exhaust Location

description

  • MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job. A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box. Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.

applications

  • Grinding welds, prepping quarter panels for primer and paint, cleaning wheel hubs, removing glue and gasket adhesives, cutting sheet metal, brackets, and bolts, and polishing surfaces

features

  • MAX Power: With a 0.4HP (0.3kW) motor and speeds up to 20,000 RPM, MAX Series Die Grinders deliver best in class power to tackle the toughest jobs.
  • MAX Productivity: Spindle lock feature allows for quick abrasive changeovers reducing operator downtime.
  • MAX Comfort: Enhanced ergonomic grip design and low profile level throttle reduces operator fatigue & maximizes operator comfort during extended runtimes.
  • MAX Cleanliness: Optimal lube-free vanes eliminates the need for daily oiling and oil contamination of the work piece and surrounding environment.
  • Lube-free Motor, Spindle Lock
Air Inlet 1/4 in NPT
Height 4.4 in
Handle Type Right Angle
Hose Size [Min] 3/8 in
Air Consumption @ Free Speed 25 cfm, 708 lpm
Bearing Type Ball Bearing
Handle Material Composite
Speed Setting Variable Speed
Sound Pressure/Power Db 84.1/95.1 A
Standard 2006/42/Ec, En Iso 28927, En Iso 15744, En Iso 11148-9
Duty Rating Heavy Duty
Exhaust Location Rear
Actuation Safety Lever
Power Source Air Powered
Right Angle Length 2 in
Sound Pressure 84.1 Db(A), 95.1 Db(A)
Air Consumption 5 cfm, 170 lpm
Wheel Type Burr
Actuation Type Safety Lever
Vibration Uncertainy (K) 1.1 m/s2
Style Air
Air Consumption @ Load 25 cfm, 708 lpm
Warranty 1-Year
Length 7 in
Collect Size 1/4 in
Side to Center Distance 0.74 in
Side to Center 0.74 in
Vibration Level 3.3 m/s2
Standards 2006/42/EC, EN ISO 28927, EN ISO 15744, EN ISO 11148-9
Rated Power 0.4 hp
Actuation Location Top
Lock Mechanism Lever Lock In Off Position
Arbor Size 1/4 in
Grinder Type Die Grinder
Free Speed [Max] 20000 rpm
Housing Material Composite
Average Air Consumption 6 cfm, 170 lpm
Air Pressure 90 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison