MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job. A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box. Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.
features
MAX Power: With a 0.4HP (0.3kW) motor and speeds up to 35,000 RPM, MAX Series Die Grinders deliver best in class power to tackle the toughest jobs.
MAX Comfort: Enhanced ergonomic grip design and low profile level throttle reduces operator fatigue & maximizes operator comfort during extended runtimes.
MAX Cleanliness: Optimal lube-free vanes eliminates the need for daily oiling and oil contamination of the work piece and surrounding environment.
Lube-Free Motor
Lock Mechanism
Lever Lock In Off Position
Power Source
Air Powered
Duty Rating
Heavy Duty
Arbor Size
1/4 in
Exhaust Location
Rear
Air Inlet
1/4 in NPT
Sound Pressure/Power Db
82.6/93.6 A
Air Consumption @ Load
25 cfm, 708 lpm
Air Consumption @ Free Speed
25 cfm, 708 lpm
Grinder Type
Die Grinder
Handle Type
Inline
Wheel Type
Burr
Average Air Consumption
6 cfm, 170 lpm
Side to Center Distance
0.79 in
Housing Material
Composite
Hose Size [Min]
3/8 in
Actuation Location
Bottom
Handle Material
Composite
Bearing Type
Ball Bearing
Rated Power
0.4 hp
Length
6.56 in
Vibration Level
2.6 m/s2
Free Speed [Max]
35000 rpm
Air Pressure
90 psi
Actuation Type
Safety Lever
Warranty
1-Year
Speed Setting
Variable Speed
Vibration Uncertainy (K)
1.5 m/s2
Height
1.6 in
Standard
2006/42/Ec, En ISO 28927, En ISO 15744, En ISO 11148-9
Weight
2.69 LB
EAN or UPC
663023172743
We're here for you
with Service Centers across the country - We have your back