Skip to content Skip to navigation menu
0.4 hp 30000 rpm Rear Exhaust Inline Handle Air Die Grinder

5107MAX

0.4 hp 30000 rpm Rear Exhaust Inline Handle Air Die Grinder
Item #120952338
  • 1/4 in Arbor Size
  • 1/4 in NPT Air Inlet
  • 0.4 hp Rated Power
  • Inline Handle Type
0.4 hp 30000 rpm Rear Exhaust Inline Handle Air Die Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Arbor Size
  • 1/4 in NPT Air Inlet
  • 0.4 hp Rated Power
  • Inline Handle Type

description

  • MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job. A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box. Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.

features

  • MAX Power: With a 0.4HP (0.3kW) motor and speeds up to 30,000 RPM, MAX Series Die Grinders deliver best in class power to tackle the toughest jobs.
  • MAX Comfort: Enhanced ergonomic grip design and low profile level throttle reduces operator fatigue & maximizes operator comfort during extended runtimes.
  • MAX Cleanliness: Optimal lube-free vanes eliminates the need for daily oiling and oil contamination of the work piece and surrounding environment.
  • Lube-Free Motor
Air Pressure 90 psi
Exhaust Location Rear
Housing Material Composite
Actuation Location Bottom
Duty Rating Heavy Duty
Speed Setting Variable Speed
Air Consumption @ Free Speed 25 cfm, 708 lpm
Wheel Type Burr
Bearing Type Ball Bearing
Air Inlet 1/4 in NPT
Lock Mechanism Lever Lock In Off Position
Actuation Type Safety Lever
Arbor Size 1/4 in
Warranty 1-Year
Sound Pressure/Power Db 81.6/92.6 A
Free Speed [Max] 30000 rpm
Vibration Level 3.5 m/s2
Handle Material Composite
Standard 2006/42/Ec, En ISO 28927, En ISO 15744, En ISO 11148-9
Handle Type Inline
Height 1.6 in
Power Source Air Powered
Side to Center Distance 0.79 in
Hose Size [Min] 3/8 in
Length 6.56 in
Vibration Uncertainy (K) 1.4 m/s2
Average Air Consumption 6 cfm, 170 lpm
Rated Power 0.4 hp
Grinder Type Die Grinder
Air Consumption @ Load 25 cfm, 708 lpm
Weight 2.69 LB
EAN or UPC 663023172750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison