- 1/4 in Arbor Size
- 1/4 in NPT Air Inlet
- 0.4 hp Rated Power
- Inline Handle Type
description
- MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job. A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box. Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.
features
- MAX Power: With a 0.4HP (0.3kW) motor and speeds up to 25,000 RPM, MAX Series Die Grinders deliver best in class power to tackle the toughest jobs.
- MAX Comfort: Enhanced ergonomic grip design and low profile level throttle reduces operator fatigue & maximizes operator comfort during extended runtimes.
- MAX Cleanliness: Optimal lube-free vanes eliminates the need for daily oiling and oil contamination of the work piece and surrounding environment.
- Lube-Free Motor
| Inlet Size | 1/4 in NPTF |
| Free Speed [Max] | 25000 rpm |
| Air Consumption @ Load | 25 cfm, 708 lpm |
| Handle Type | Inline |
| Standard Collet Included | Yes |
| Power Source | Air Powered |
| Actuation Location | Bottom |
| Wheel Type | Burr |
| Sound Pressure/Power | 83.3 Db |
| Pressure | 90 psi |
| Series | MAX Series Die Grinders |
| Air Consumption @ Free Speed | 25 cfm, 708 lpm |
| Lock Mechanism | Lever Lock In Off Position |
| Hose Size [Min] | 3/8 in |
| Collet Size | 1/4 in |
| Average Air Consumption | 6 cfm, 170 lpm |
| Rated Power | 0.4 hp |
| Air Pressure | 90 psi |
| Type | Straight Die Grinder |
| Free Speed | 25000 rpm |
| Actuation | Bottom, Lever |
| Grinder Type | Die Grinder |
| Air Inlet Type | NPT |
| Actuation Type | Safety Lever |
| Standard | 2006/42/Ec, En ISO 28927, En ISO 15744, En ISO 11148-9 |
| Control Type | Lever Throttle |
| Air Consumption [Average] | 6 cfm, 170 I/min |
| Manufacturer Name | Ingersoll-Rand |
| Sound Pressure/Power Db | 83.3/94.3 A |
| Vibration Uncertainy (K) | 0.8 m/s2 |
| Height | 1.6 in |
| Housing Material | Composite |
| Side to Center Distance | 0.79 in |
| Noise Level | 94.3 dBA |
| Handle Material | Composite |
| Exhaust Location | Rear |
| Width | 7.09 in |
| Vibration Level | 1.8 m/s2 |
| Metric Collet Included | Yes |
| Bearing Type | Ball Bearing |
| Length | 6.56 in |
| Hose Size | 0.375 in |
| Air Inlet | 1/4 in NPT |
| Speed Setting | Variable Speed |
| Arbor Size | 1/4 in |
| Duty Rating | Heavy Duty |
| Warranty | 1-Year |
| Weight | 2.83 LB |
| EAN or UPC | 663023106151 |

