- Pneumatic Style
- 20000 rpm Maximum Free Speed
- Rear Exhaust Location
- 0.3 hp Rated Power
description
- MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job. A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box. Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.
applications
- Grinding welds, prepping quarter panels for primer and paint, cleaning wheel hubs, removing glue and gasket adhesives, cutting sheet metal, brackets, and bolts, and polishing surfaces
features
- MAX Power: With a 0.4HP (0.3kW) motor and speeds up to 20,000 RPM, MAX Series Die Grinders deliver best in class power to tackle the toughest jobs.
- MAX Comfort: Enhanced ergonomic grip design and low profile level throttle reduces operator fatigue & maximizes operator comfort during extended runtimes.
- MAX Cleanliness: Optimal lube-free vanes eliminates the need for daily oiling and oil contamination of the work piece and surrounding environment.
- Lube-Free Motor
| Grinder Type | Die Grinder |
| Height | 2.7 in |
| Sound Pressure/Power Db | 83.3/94.3 A |
| Actuation | Safety Lever |
| Rated Power | 0.3 hp |
| Actuation Location | Top |
| Standard | 2006/42/Ec, En ISO 28927, En ISO 15744, En ISO 11148-9 |
| Air Consumption | 5.3 cfm, 150 lpm |
| Housing Material | Composite |
| Vibration Uncertainy (K) | 0.8 m/s2 |
| Free Speed [Max] | 20000 rpm |
| Vibration Level | 1.8 m/s2 |
| Power Source | Air Powered |
| Actuation Type | Safety Lever |
| Sound Pressure | 83.3 Db(A), 94.3 Db(A) |
| Collect Size | 1/4 in |
| Style | Air |
| Air Pressure | 90 psi |
| Handle Material | Composite |
| Bearing Type | Ball Bearing |
| Duty Rating | Heavy Duty |
| Air Consumption @ Load | 21 cfm, 600 lpm |
| Warranty | 1-Year |
| Hose Size [Min] | 3/8 in |
| Standards | 2006/42/EC, EN ISO 28927, EN ISO 15744, EN ISO 11148-9 |
| Side to Center Distance | 0.75 in |
| Lock Mechanism | Lever Lock In Off Position |
| Average Air Consumption | 5.3 cfm, 150 lpm |
| Air Inlet | 1/4 in NPT |
| Wheel Type | Burr |
| Exhaust Location | Rear |
| Speed Setting | Variable Speed |
| Arbor Size | 1/4 in |
| Length | 6.6 in |
| Handle Type | Inline |
| Side to Center | 0.75 in |
| Air Consumption @ Free Speed | 25 cfm, 708 lpm |
| Weight | 0.0 LB |

