- 17.5 cfm Average Air Consumption
- 12000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- The Ingersoll Rand 5100 Series Random Orbital Sander delivers the efficiency you need to improve your productivity and the power you need to get the job done.
features
- Power: Maximum removal rate- to get the job done quickly - allow more work to get done in a day.
- Productivity: Complete more work in a day. Our versatile sander produces a fine, swirl free finish on a variety of surfaces such as wood, composites, fiberglass, sheet metal, and other materials.
- Performance: 12000 RPM to match optimal material removal speeds for your application.
- Versatility: Comfort grip for user comfort and safety.
- Vacuum Ready: Connects to a number of central or portable vacuum systems for efficient particle removal.
| Tool Type | Full-Size |
| Pad Diameter | 5 in |
| Power Source | Air Powered |
| Air Pressure | 90 psi |
| Duty Rating | Maintenance Duty |
| Housing Material | Composite |
| Air Inlet | 1/4 in |
| Spindle Size | 5/16 in - 24 Thread |
| Orbit Diameter | 3/16 in |
| Handle Type | Palm |
| Air Inlet Type | NPT |
| Free Speed | 12000 rpm |
| Air Consumption [Average] | 17.5 cfm, 496 I/min |
| Series | 5100 |
| Hose Size [Min] | 5/16 in |
| Warranty | 1 Year |
| Weight | 2.0 LB |
| EAN or UPC | 663023166810 |

