Skip to content Skip to navigation menu
0.4 hp 25000 rpm Rear Exhaust Extended Inline Handle Air Die Grinder

5208MAX

0.4 hp 25000 rpm Rear Exhaust Extended Inline Handle Air Die Grinder
Item #120952339
  • 1/4 in Arbor Size
  • 1/4 in NPT Air Inlet
  • 0.4 hp Rated Power
  • Extended Inline Handle Type
0.4 hp 25000 rpm Rear Exhaust Extended Inline Handle Air Die Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Arbor Size
  • 1/4 in NPT Air Inlet
  • 0.4 hp Rated Power
  • Extended Inline Handle Type

description

  • MAX Series premium die grinders are now offered in more configurations and speeds, ensuring you have the best tool for any job. A powerful 0.4HP motor and speeds ranging from 12,000 to 35,000 RPM in angle, straight, and extended tools adds greater flexibility to your tool box. Designed for everyday use in vehicle repair and industrial settings, you won’t have to choose between topnotch performance or your wallet.

features

  • MAX Power: With a 0.4HP (0.3kW) motor and speeds up to 25,000 RPM, MAX Series Die Grinders deliver best in class power to tackle the toughest jobs.
  • MAX Comfort: Enhanced ergonomic grip design and low profile level throttle reduces operator fatigue & maximizes operator comfort during extended runtimes.
  • MAX Cleanliness: Optimal lube-free vanes eliminates the need for daily oiling and oil contamination of the work piece and surrounding environment.
  • Lube-Free Motor
Average Air Consumption 6 cfm, 170 lpm
Lock Mechanism Lever Lock In Off Position
Air Consumption @ Load 25 cfm, 708 lpm
Bearing Type Ball Bearing
Warranty 1-Year
Standard 2006/42/Ec, En ISO 28927, En ISO 15744, En ISO 11148-9
Length 9.6 in
Wheel Type Burr
Actuation Location Bottom
Free Speed [Max] 25000 rpm
Grinder Type Die Grinder
Power Source Air Powered
Duty Rating Heavy Duty
Sound Pressure/Power Db 85.5/86.5 A
Handle Type Extended Inline
Air Consumption @ Free Speed 25 cfm, 708 lpm
Rated Power 0.4 hp
Vibration Uncertainy (K) 0.4 m/s2
Exhaust Location Rear
Speed Setting Variable Speed
Air Pressure 90 psi
Side to Center Distance 0.79 in
Actuation Type Safety Lever
Arbor Size 1/4 in
Handle Material Composite
Vibration Level 2.98 m/s2
Hose Size [Min] 3/8 in
Housing Material Composite
Air Inlet 1/4 in NPT
Height 1.6 in
Weight 2.29 LB
EAN or UPC 663023172767
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison