- Reciprocating Saw
applications
- Muffler and exhaust
- Sunroof installations
- General auto body repair
- Flat and curved cuts
- Intricate patterns
features
- Perfect for cutting plastics to fiberglass, composites to aluminum and sheet metal
| Vibration | 3.1 m/s2 |
| Hose Size [Min] | 0.375 in |
| Control Type | Lever Throttle |
| Air Consumption [Average] | 1.1 ft3/min |
| Series | 429, 4429 and 529 Pneumatic Reciprocating Saw |
| Length | 9.700 in |
| Inlet Size | 1/4 in NPT |
| Strokes Per Minute | 9500 strokes/min |
| Air Consumption @ Load | 1.13 ft3/min |
| Handle Type | Inline |
| Noise Level | 95 dBA |
| Weight | 1.87 LB |
| EAN or UPC | 663023099507 |

