- Pneumatic Screwdriver
- 17.0 ft3/min
- 2000 rpm
- 1/4" NPT(F)
features
- Recommended for assembling that requires more driving torque than final seating torque
| Drive Size | 1/4 in |
| Hose Size [Min] | 0.25 in |
| Air Consumption | 17 ft3/min |
| Torque [Min] | 19 in lb |
| Length | 7 1/4 in |
| Inlet Size | 1/4 in NPT(F) |
| Control Type | Trigger Start, Reversible |
| Handle Type | Pistol |
| Center to Side Distance | 0.81 in |
| Free Speed | 2000 rpm |
| Clutch Type | Positive Jaw |
| Torque [Max] | 35 in lb |
| Drive Type | Quick Change |
| Weight | 2.4 LB |
| EAN or UPC | 663023012285 |

