- Pneumatic Screwdriver
- 17.0 ft3/min
- 900 rpm
- 1/4" NPT(F)
features
- Recommended for assembling that requires more driving torque than final seating torque
| Clutch Type | Positive Jaw |
| Drive Type | Quick Change |
| Center to Side Distance | 0.81 in |
| Air Consumption | 17 ft3/min |
| Inlet Size | 1/4 in NPT(F) |
| Length | 8 in |
| Torque [Max] | 70 in lb |
| Drive Size | 1/4 in |
| Free Speed | 900 rpm |
| Torque [Min] | 39 in lb |
| Control Type | Trigger Start, Reversible |
| Hose Size [Min] | 0.25 in |
| Handle Type | Pistol |
| Weight | 2.86 LB |
| EAN or UPC | 663023012308 |

