- Angle Grinder
features
- Solid steel motor and arbor housing provide maximum durability
- Powerful 1 1/3 hp motor produces high, efficient performance
- Patented stainless steel motor controller is maintenance- and adjustment free
- Heavy-duty, double-row ball bearings ensure long life and smooth operation
- Exclusive grit-rejection system keeps motor and bearings clean for extended life
- Built-in mist lubricator automatically oils motor when throttle is activated
| HP [Max] | 1 1/4 hp |
| Free Speed | 12000 rpm |
| Spindle Thread | 3/8 in - 24 |
| Air Consumption [Max] | 37 ft3/min |
| Type | Straight Grinder |
| Length | 14 3/4 in |
| Inlet Size | 3/8 in NPT |
| Control Type | Lever Throttle |
| Pressure | 90 psi |
| Hose Size | 0.5 in |
| Handle Type | Straight |
| Weight | 5.15 LB |
| EAN or UPC | 663023012353 |

