Skip to content Skip to navigation menu
15000 rpm 1.33 HP Air Cone and Plug Grinder

61H150L6

15000 rpm 1.33 HP Air Cone and Plug Grinder
Item #102273852
  • Pneumatic Style
  • 15000 rpm Maximum Free Speed
  • 1.33 hp Rated Power
15000 rpm 1.33 HP Air Cone and Plug Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pneumatic Style
  • 15000 rpm Maximum Free Speed
  • 1.33 hp Rated Power
Free Speed [Max] 15000 rpm
Style Air
Weight 5.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison