- 7 Pieces
- Chrome Moly Steel Housing Material
description
- Ingersoll Rand® EVA Tray Master Mechanic's Tool Sets feature laser-cut foam organizer trays that drop easily into any tool chest drawer. Each set combines the most commonly used technician hand tools with 100% size coverage. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets.
features
- EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster.
- ERGONOMIC: Textured Double-Injection Grip for Added Comfort and Control
- FINISHED: Fully Polished and Coated Forged Chrome Moly Steel Construction that Resists Corrosion and Precision Machined Jaws for Precise Fit
- Induction Hardened Cutting Edges that Stay Sharp Longer
- QUALITY BUILT: Meets or Exceeds ANSI Standards
- CONTAINS: Selection of most commonly used tech pliers - 6 Inch Diagonal Pliers
- 6 Inch Long Nose Pliers
- 7 Inch Linesman Pliers
- 8 Inch Slip Joint Pliers
- 8 Inch Long Nose Pliers
- 8 Inch Diagonal Pliers
- 9-1/2 Inch Groove Joint Pliers
| Standard | Exceeds ANSI Standards |
| Housing Material | Chrome Moly Steel Material |
| No. of Pieces | 7 |
| Weight | 5.32 LB |
| EAN or UPC | 28907537610 |

