- Angle Grinder
features
- Powerful 1 1/2 hp motor produces high, efficient performance
- Patented stainless steel motor controller with industry's only lifetime guarantee
- Self-locking throttle lever prevents accidental operation
- Integral steel guard provides extra strength for added operator protection
- Low-profile angle head improves close-quarter applications
- Built-in mist lubricator automatically oils motor when tool is started
| Pressure | 90 psi |
| Height | 3 7/8 in |
| Hose Size | 0.5 in |
| Handle Type | Right Angle |
| Type | Angle Grinder |
| Length | 17 9/16 in |
| HP [Max] | 1 1/2 hp |
| Spindle Thread | 5/8-11 |
| Center to Side Distance | 1 5/16 in |
| Free Speed | 6000 rpm |
| Inlet Size | 3/8 in NPT |
| Air Consumption [Max] | 39 ft3/min |
| Control Type | On/Off - Variable |
| Weight | 12.6 LB |
| EAN or UPC | 663023010212 |

