Skip to content Skip to navigation menu
9000 rpm 1.5 HP Air Cone and Plug Air Grinder

77H90L10

9000 rpm 1.5 HP Air Cone and Plug Air Grinder
Item #102000491
  • Pneumatic Style
  • 9000 rpm Maximum Free Speed
  • 5/8-11 Collet Size
9000 rpm 1.5 HP Air Cone and Plug Air Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pneumatic Style
  • 9000 rpm Maximum Free Speed
  • 5/8-11 Collet Size
Handle Type Inline
Free Speed [Max] 9000 rpm
Style Air
Weight 7.34 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison