- 18000 rpm
- 0.8 hp
- 30 ft3/min
- 2" Wheel Diameter
- 7.8" Length
applications
- Removal of parting lines on castings
- Heavier deburring applications
features
- Duplex bearings provide added spindle support for longer life
- Built-in speed regulator
- Optional lock-off throttle lever
| Rotation Speed | 18000 rpm |
| NPTF Size | 1/4 in |
| Sound Level | 87 dB |
| Collet Size | 1/4 in |
| Length | 7.800 in |
| Air Consumption [Max] | 30 ft3/min |
| Weight | 2.2 LB |

