- Vertical Sander
- 22.0 ft3/min
- 6000 rpm
- 4/5 hp [Max]
applications
- Sanding
| Free Speed | 6000 rpm |
| Disc/Pad Diameter | 7 in |
| HP [Max] | 4/5 hp |
| Center to Side Distance | 13/16 in |
| Handle Type | Vertical Twin Handle |
| Air Consumption | 22 ft3/min |
| Type | Straight Rotating Sander |
| Spindle Thread | 5/8-11 |
| Control Type | Lever Throttle |
| Weight | 6.3 LB |
| EAN or UPC | 663023010342 |

