- Orbital Sander
- 6" Pad Diameter
- 3/16" Orbit Diameter
- 10500 rpm Max Free Speed
- 0.27 hp
features
- Powered by a 0.27 hp motor, this sander's ergonomic grip is uniquely designed with an anti-slip rubber compound, providing the ultimate in comfort and style
- Patented throttle lever design provides stable, ergonomic hand support
- Pad wrench storage keeps the wrench conveniently available for fast backing pad changes
| Pressure | 90 psi |
| Orbit Diameter | 3/16 in |
| Control Type | Lever Throttle |
| Housing Material | Composite |
| Air Consumption @ Load | 12.7 ft3/min |
| Inlet Size | 1/4 in NPT |
| Noise Level | 76 dBA |
| Free Speed [Max] | 10500 rpm |
| Vibration | 6.9 m/s2 |
| Hose Size [Min] | 0.3125 in |
| Disc/Pad Diameter | 6 in |
| Length | 7.900 in |
| Weight | 1.65 LB |
| EAN or UPC | 663023112183 |

