- 20000 rpm
- 0.3 hp
- 17 ft3/min
- 3" Wheel Diameter
- 5.8" Length
description
- Ideal for finishing hard-to-reach areas, such as tight corners, irregular contours, and small orifices
applications
- Metal
- Fiberglass
- Wood
features
- One-piece angle housing provides high durability
- Optional lock-off throttle lever
| Collet Size | 1/4 in |
| Sound Level | 84 dB |
| Length | 5.800 in |
| Rotation Speed | 20000 rpm |
| Air Consumption [Max] | 17 ft3/min |
| NPTF Size | 1/4 in |
| Weight | 3.8 LB |

