- 6000 rpm Free Speed
- 1/2 in Air inlet
- NPT Air Inlet Type
description
- The 88 Pro Series Vertical Grinders are tough tools for your arsenal. The patented motor controller removes material faster, prevents over speeding and reduces operator fatigue.
features
- SAFETY: The 88 Pro Series’ lock-out lever, guard and side-handle safety is designed to increase comfort and block sparks and debris.
- DURABILITY: You can count on the 88 Pro Series to withstand chemical spills, repeated drops, and other harsh environments.
- RELIABILITY: Made with you in mind, the 88 Pro Series Vertical Grinders are powerful and built to last.
| Free Speed | 6000 rpm |
| Duty Rating | Heavy Duty |
| Exhaust Location | Side |
| Control Type | On/Off - Variable |
| Handle Type | Vertical |
| Warranty | 1-Year |
| Housing Material | Aluminum |
| Type | Vertical Grinder |
| Bearing Type | Ball Bearing |
| Height | 6 3/32 in |
| Height Over Spindle | 6.1 in |
| Spindle Thread | 5/8-11 |
| Air Inlet | 1/2 in |
| Pressure | 90 psi |
| Wheel Diameter | 7 in |
| Actuation | Top, Lever |
| Hose Size | 0.75 in |
| Wheel Type | Type 27, 28 |
| Type of Grinder | Vertical Type 27/28 |
| Hose Size [Min] | 3/4 in |
| Center to Side Distance | 2 1/8 in |
| Air Inlet Type | NPT |
| Standard | En ISO 28927-1, En ISO 15744, En ISO 11148-7 |
| Air Consumption @ Load | 61 cfm, 1728 I/min |
| Air Consumption [Max] | 61 ft3/min |
| Spindle Thread Size | 5/8- 11 |
| HP [Max] | 2 1/10 hp |
| Power Source | Air Powered |
| Air Pressure | 90 psi |
| Series | 88 Pro Series Vertical Grinders |
| Inlet Size | 1/2 in NPT |
| Weight | 12.2 LB |
| EAN or UPC | 663023010229 |

