- Depressed Center Angle Grinder
- 6000 rpm
- 1/2" (NPT) Inlet
- 2 1/10 hp [Max]
- 9" Wheel Diameter
features
- Patented stainless steel motor controller with industry's only lifetime guarantee
- Self-locking throttle lever prevents accidental operation
- Integral steel guard provides extra strength for added operator protection
- Adjustable ergonomic side handles increase operator control
- Built-in mist lubricator automatically oils motor when tool is started
| Inlet Size | 1/2 in NPT |
| Spindle Thread | 5/8-11 |
| Free Speed | 6000 rpm |
| Control Type | On/Off - Variable |
| Air Consumption [Max] | 61 ft3/min |
| Handle Type | Pistol Grip/Side Rod |
| Type | Vertical Grinder |
| Height | 6 3/32 in |
| Pressure | 90 psi |
| Hose Size | 0.75 in |
| HP [Max] | 2 1/10 hp |
| Center to Side Distance | 2 1/8 in |
| Weight | 10.53 LB |

