Skip to content Skip to navigation menu
6000 rpm 3 HP 6 in Type 1 Wheel Side Exhaust Extended Air Grinder

99HL60H106

6000 rpm 3 HP 6 in Type 1 Wheel Side Exhaust Extended Air Grinder
Item #102272101
  • Pneumatic Style
  • 6000 rpm Maximum Free Speed
  • Extended Type
  • Side Exhaust Location
6000 rpm 3 HP 6 in Type 1 Wheel Side Exhaust Extended Air Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pneumatic Style
  • 6000 rpm Maximum Free Speed
  • Extended Type
  • Side Exhaust Location

description

  • The 99 Series Type 1 Grinder is designed for the toughest jobs. With a patented motor controller that maximizes material-removal rate and prevents over speeding, this grinder is both safe to use and powerful.

applications

  • Automotive, general assembly, metal fabrication, plant maintenance, production prep, aerospace, shipbuilding

features

  • Safety: A lock-out lever and guard safety provide extra safety measures and increased operator comfort.
  • Cleaner Workspaces: Compatible with piped-away exhaust kits to keep your worksite free from exhaust air.
  • Durability: The 99 Series Type 1 Grinder’s built-in mist lubricator automatically oils the motor to keep your grinder in top condition.
  • 1-year warranty.
Handle Type Inline
Wheel Diameter 6 in
Wheel Type Type 1
Free Speed [Max] 6000 rpm
Actuation Safety Lever
Duty Rating Industrial
Exhaust Location Side
Guard Material Steel
Air Pressure 90 psi
Style Air
Housing Material Steel
Air Inlet 1/2 in NPT
Warranty 1 Year
Height Over Spindle 5.91 in
Hose Size [Min] 3/4 in
Air Consumption @ Load 84 cfm, 2379 lpm
Type Extended, Horizontal Grinder
Bearing Type Ball
Handle Material Composite
Sound Pressure 82.8/93.8 Db(A)
Weight 16.71 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison