- Vertical Grinder
- 6,000 rpm Max Free Speed
- 7" Wheel Diameter
- 5/8"-11 Spindle Size
- 3 hp
features
- Patented motor controller which is designed to increase productivity while enhancing operator safety
- Adjustable side handles, an ergonomic main handle and self locking throttle all help to reduce operator fatigue and improve production output
- Solid steel motor and arbor housing provide maximum durability
- Built-in mist lubricator automatically oils motor when throttle is activated
- Heavy-duty, double row ball bearings assure long life and smooth operation
- Powerful 3 hp motor produces high efficient performance
- Stainless steel motor controller with industry's only lifetime warranty
- Integral steel guard provides extra strength for added operator protection
| Type | Vertical Grinder |
| Handle Type | Dual |
| Air Consumption @ Load | 84 ft3/min |
| Pressure | 90 psi |
| Spindle Thread | 5/8 in - 11 |
| Hose Size | 0.75 in |
| Inlet Size | 1/2 in NPT |
| Free Speed [Max] | 6000 rpm |
| Control Type | Lever Throttle |
| Length | 6 3/32 in |
| Manufacturer Name | Ingersoll-Rand |
| Weight | 14.0 LB |
| EAN or UPC | 663023012728 |

