- Angle Grinder
| Grinding Wheel Dia. | 5 in, 6 in |
| Housing Material | Steel |
| Air Consumption | 84 Cfm |
| Handle Type | Vertical |
| Spindle Thread Size | 5/8 in-11 |
| Length | 6 7/8 in |
| Series | 99 Series Vertical Grinders |
| Family Name | Angle Grinder |
| Weight | 14.15 LB |
| EAN or UPC | 663023012742 |

