Skip to content Skip to navigation menu
20 V 1.25 in 3000/min Stroke D-Handle Cordless Reciprocating Saw

C5101

20 V 1.25 in 3000/min Stroke D-Handle Cordless Reciprocating Saw
Item #120952349
  • 3000/min Strokes
  • D-Handle Type
20 V 1.25 in 3000/min Stroke D-Handle Cordless Reciprocating Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3000/min Strokes
  • D-Handle Type

description

  • The Ingersoll Rand® IQV20™ Cordless Reciprocating Saw combines next-level power and speed to cut through steel 20% faster than leading competitor tools. A powerful brushless motor and premium gearing extends tool longevity without sacrificing cutting speed or stalling on the toughest of jobs. A lightweight build and Ingersoll Rand IQV20™ batteries keep you and your tools running all day long. The next generation of sawing technology is here, and it’s majorly powerful.

features

  • SPEED: Cuts through steel pipes 20% faster than the leading cordless competitor.
  • WEIGHT: 5% lighter than the leading cordless competitor at only 6.3lbs.
  • PERFORMANCE: Powerful brushless motor and premium gearing extends tool life without sacrificing cutting speed
  • allowing the operator to power through the toughest jobs without stalling.
  • DURABILITY: Resistant against over a dozen common workshop chemicals
  • UL IPX6 certified water-resistant.
  • EASE-OF-USE: Tool-free blade clamp lets you make quick and easy changes.
  • SAFETY: A trigger lock provides anti-restart protection, and a hanging hook lets you stow your tool safely.
  • ADJUSTABILITY: Adjustable shoe gives you better control while you work and extends blade longevity.
  • VISIBILITY: LED light helps reduce shadows so you can see your work area clearly.
  • Also available in the C5101-K22 kit which includes (2) BL2022 5.0Ah Batteries and a BC1121 Dual Voltage Charger.
  • Cuts through a steel pipe 20% faster than the leading cordless competitor
  • 5% lighter than the leading cordless competitor for improved operator comfort and control
  • Twice the life of the leading cordless competitor for improved durability and lower risk of unexpected tool failures like clamp breakage backed with a 3 year warranty
Actuation Location Handle
Motor Brushless Motor
Voltage 20 VDC
Handle Type D-Handle
Power Source Battery Powered
Housing Material Nylon
Length 16.9 in
Handle Material Overmolded Grip
Height 6.4 in
Strokes 3000/min
Stroke Length 1.25 in
Vibration Uncertainy (K) 1.5 m/s2
Duty Rating Maintenance Duty
No. of Power Settings Continuous
Vibration Level 12.1 m/s2
Lock Mechanism Toggle Switch
Speed Setting Variable Speed
Width 3.3 in
Actuation Type Inside Trigger
Sound Pressure/Power Db 85.2/93.2 A
Warranty 1-Year Tool, 2-Year Battery, 3-Year Charger
Standard CE, UKCA, UL IPX-6
Weight 7.3 LB
EAN or UPC 663023171531
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison