- 25000 rpm
- 0.350 hp
- 12 ft3/min
- 6 13/16" Length
description
- Compact, versatile 0.4 hp tool used for light material removal.
features
- Available in 0.4 and 0.8 hp configurations
- Industry-leading power-to-weight ratio
- Ergonomic, low profile locking throttle lever for operator safety
- Contamination-free controller to help maintain tool speed and maximize material removal
- Easy to service one nut removal for motor repair
- Ergonomic, D-shaped composite housing for increased operator comfort
- Optional two-year extended warranty
| Length | 6 13/16 in |
| Type | Straight |
| Rotation Speed | 25000 rpm |
| Air Consumption [Max] | 12 ft3/min |
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Weight | 1.85 LB |

