The Ingersoll Rand® D3141 IQV20™ Cordless Compact Drill Driver combines all the flexibility and dexterity of cordless tools with the power, durability, and strength that our professional-grade portfolio is known for. Weighing 3 lbs. with battery and 7 in tip to tail length, it’s designed to help you access the toughest spots, from wheel hubs to heavy machinery gaskets. Kit Includes (2) BL2012 2.5Ah Batteries, and BC1121 Dual Voltage Charger.
features
Performance: A powerful brushless motor runs with up to 450 in-lbs of torque, ensuring the IQV20™ Cordless Compact Drill Driver operates at the peak of power in any application.
Versatility: Equipped with both drill and drive modes, to help get the job done right- no matter the application.
Precision: Fine-tune fastening depth with an 18-position clutch that helps reduce cam-outs and keep you working efficiently.
Ergonomics: Powerful things come in small packages. The IQV20™ Cordless Compact Drill Driver is 7 in tip to tail and weighs 3 lbs. with battery.
Durability: Impact-resistant rubberized design helps prevent accidental damage and increases longevity. IPX6 rated protection against harmful effects of water ingress.
Speed: Whether you're drilling through sheet metal, wood or anything in between, two speed settings help you with the right level of torque.
Strength: A 1/2 in all-metal keyless chuck with carbide teeth grips drill bits and lets you drill through tough materials with ease.
Visibility: An LED light located at the bottom of the tool reduces shadows so you can see your work area clearly.
Kit Includes: D3141 Drill Driver, (2) BL2012 2.5Ah Batteries, and BC1121 Dual Voltage Charger.
Compact
Housing Material
Impact And Chemical-resistant Composite Housing
Chuck Capacity
1/2 in
Voltage
20 VDC
Handle Type
Pistol Grip
Chuck Type
Keyless Chuck
Length
7.1 in
Standard
ETL, CB, CE, IPX6
Vibration Level
4 m/s2
Speed Setting
Dual Speed
Free Speed [Max]
1800 rpm
Width
3.1 in
Power Source
Battery Powered
Adjustable Clutch
Yes
Warranty
1-Year Tool, 2-Year Battery, 3-Year Charger
Height
8.3 in
Clutch Settings
18
Weight
6.2 LB
EAN or UPC
663023170381
We're here for you
with Service Centers across the country - We have your back