Skip to content Skip to navigation menu
20 VDC 1/4 in Chuck 450 in-lb Torque Quick Change Pistol Grip Cordless Compact Screwdriver 2 Battery Kit

D3411-K22

20 VDC 1/4 in Chuck 450 in-lb Torque Quick Change Pistol Grip Cordless Compact Screwdriver 2 Battery Kit
Item #120952354
  • 37.5 ft-lb Fastening Torque
  • 20 VDC Voltage
20 VDC 1/4 in Chuck 450 in-lb Torque Quick Change Pistol Grip Cordless Compact Screwdriver 2 Battery Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 37.5 ft-lb Fastening Torque
  • 20 VDC Voltage

description

  • The Ingersoll Rand D3411 IQV20 Cordless Compact Screwdriver combines all the flexibility and dexterity of cordless tools with the power, durability, and strength that our professional-grade portfolio is known for. Weighing under 2.7 lbs. with battery and 5 in tip to tail length, it’s designed to help you access the toughest spots.

features

  • Performance: A powerful brushless motor runs with up to 450 in-lbs of torque, ensuring the IQV20 Cordless Compact Screwdriver operates at the peak of power in any demanding application.
  • Versatility: A 1/4” Hex quick change all-metal chuck grips bits and lets you drive fasteners and drill through tough materials with ease.
  • Precision: Fine-tune fastening depth with an 18-position clutch that helps reduce cam-outs and keep you working efficiently.
  • Ergonomics: Powerful things come in small packages. The IQV20 Cordless Compact Screwdriver weighs less than 2.7 lbs with 20V 2.5 Ah battery, so you can get the job done in tough-to-reach spaces with less fatigue.
  • Durability: Impact-resistant rubberized design helps prevent accidental damage and increases longevity. IPX6 rated protection against harmful effects of water ingress.
  • Speed: Whether you're drilling through sheet metal, wood or anything in between, two speed settings help you with the right level of torque.
  • Strength: A 1/4 in Hex Quick Change all-metal chuck grips drill and driver bits and lets you drill through tough materials with confidence
  • Visibility: An LED light located at the bottom of the tool reduces shadows so you can see your work area clearly.
  • Kit Includes: D3411 Screwdriver, (2) BL2012 2.5Ah Batteries, and BC1121 Dual Voltage Charger.
  • Compact
Speed Setting Dual Speed
Length 5 in
Power Source Battery Powered
Drive Type Hex
Free Speed [Max] 1800 rpm
Width 3.19 in
Housing Material Impact and Chemical Resistant Composite Housing
Standard ETL, CB, CE, IPX6
Adjustable Clutch Yes
Vibration Level 4 m/s2
Handle Type Pistol Grip
Warranty 1-Year Tool, 2-Year Battery, 3-Year Charger
Clutch Type Slip Clutch
Height 8.27 in
Weight 4.3 LB
EAN or UPC 663023172859
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison