- High Speed Pencil Grinder
- 7.0 ft3/min
- 60000 rpm
- 1/8" (NPT)
| Type | Straight Grinder |
| Handle Type | Body Grip Pencil |
| Collet Size | 1/8 in |
| Pressure | 90 psi |
| Control Type | Twist On/Off - Variable |
| Hose Size | 0.21875 in |
| Air Consumption [Max] | 7 ft3/min |
| Free Speed | 60000 rpm |
| Noise Level | 77 dBA |
| Inlet Size | 1/8 in NPT |
| Length | 5.300 in |
| Weight | 1.5 LB |

