- 12000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- The G1 Series Die Grinders feature a vane motor and a lightweight, composite housing that can stand up to harsh temperature changes. Compatible with piped-away exhaust kits, this powerful tool allows you to switch between front, rear and dual exhaust options.
applications
- Heavier-duty grinding
- Heavy-duty cutting
- Cleaning and polishing
features
- Durability: Made to withstand repeated drops, harsh chemicals and tough work environments, this tool is ready to work whenever, wherever.
- Reliability: Built to last, this tool performs well job after job, which is why it's right at home in shipbuilding, heavy machinery, railroad, oil and gas, body shops and even aerospace environments.
- Comfort: Whether you're repairing a car or building a house, these die grinders have a comfortable, ergonomic body shape that ensures you'll get more done with less fatigue.
- At .4 hp, the G1 Series packs a lot of power in a small package
- Ideal for light material removal, cleaning rough castings, deburring parts, cleaning up welds, and other finishing tasks
- Ergonomically designed D-shaped grip
- One-nut access for all motor servicing
- Patent-pending soft-mount system reduces vibration for extended motor and switch life
| Free Speed | 12000 rpm |
| Power Source | Air Powered |
| Standard | 2006/42/Ec, En ISO 28927-12, En ISO 15744 |
| Warranty | 1 Year |
| Type | Angle |
| NPTF Size | 1/4 in |
| Duty Rating | Heavy Duty |
| Air Inlet Type | NPT |
| Air Consumption @ Load | 19 cfm, 538 I/min |
| Rotation Speed | 12000 rpm |
| Air Inlet | 1/4 in |
| Bearing Type | Ball Bearing |
| Air Consumption [Max] | 19 ft3/min |
| Air Pressure | 90 psi |
| Length | 6 in |
| Series | G1-Series Angle Die Grinders |
| Exhaust Location | Rear |
| Sound Level | 82.4 dB |
| Collet Size | 1/4 in and 1/8 |
| Height Over Spindle | 3.1 in |
| Handle Type | Right Angle |
| Hose Size [Min] | 3/8 in |
| Wheel Type | Burr |
| Actuation | Top, Bottom (Straight Tool), Lever |
| Handle Material | Composite |
| Weight | 1.1 LB |
| EAN or UPC | 663024002360 |

