- G-Series Belt Sander
- 1/2" Belt Width
- 12000 rpm
- 1/4" NPT(F) Inlet
- 2/5 hp
applications
- Grinding
- Sanding
- Burrs Removal
features
- Low noise and vibration
- Ergonomic handle fits better in your hand
- One-nut access for all motor servicing
| Free Speed | 12000 rpm |
| Control Type | Lever Throttle |
| Base Length | 12 in |
| Inlet Size | 1/4 in NPT(F) |
| Length | 10 3/4 in |
| Air Consumption [Max] | 36 ft3/min |
| Hose Size | 0.375 in |
| Style | Industrial Duty |
| Handle Type | D-Handle |
| Belt Width | 0.5 in |
| Weight | 1.2 LB |

