- Pneumatic Style
- 20000 rpm Maximum Free Speed
- Angle Die Grinder Type
- Piped Away Exhaust Location
description
- The G1 Series Die Grinders feature a vane motor and a lightweight, composite housing that can stand up to harsh temperature changes. Compatible with piped-away exhaust kits, this powerful tool allows you to switch between front, rear and dual exhaust options.
applications
- Light material removal, cleaning rough castings, deburring parts, cleaning up welds, and other finishing tasks
features
- Durability: Made to withstand repeated drops, harsh chemicals and tough work environments, this tool is ready to work whenever, wherever.
- Reliability: Built to last, this tool performs well job after job, which is why it's right at home in shipbuilding, heavy machinery, railroad, oil and gas, body shops and even aerospace environments.
- Comfort: Whether you're repairing a car or building a house, these die grinders have a comfortable, ergonomic body shape that ensures you'll get more done with less fatigue.
| Warranty | 1 Year |
| Air Consumption @ Load | 25 cfm, 708 lpm |
| Air Inlet | 1/4 in NPT |
| Exhaust Location | Piped Away |
| Guard Material | Steel |
| Type | Angle Die Grinder |
| Duty Rating | Heavy |
| Style | Air |
| Actuation | Safety Lever |
| Wheel Type | Burr |
| Handle Type | Right Angle |
| Height Over Spindle | 3.28 in |
| Handle Material | Composite |
| Sound Pressure | 80.6 Db(A), 91.6 Db(A) |
| Housing Material | Composite |
| Hose Size [Min] | 3/8 in |
| Air Pressure | 90 psi |
| Free Speed [Max] | 20000 rpm |
| Bearing Type | Ball and Needle |
| Weight | 0.0 LB |
| EAN or UPC | 663024002827 |

