- Pneumatic Style
- 20000 rpm Maximum Free Speed
- Front Exhaust Location
description
- The G1 Series Die Grinders feature a vane motor and a lightweight, composite housing that can stand up to harsh temperature changes. Compatible with piped-away exhaust kits, this powerful tool allows you to switch between front, rear and dual exhaust options.
applications
- Light material removal, cleaning rough castings, deburring parts, cleaning up welds, and other finishing tasks for applications such as shipbuilding, heavy machinery, railroad, oil and gas, body shops and even aerospace environments.
features
- Durability: Features a vane motor and a lightweight, composite housing made to withstand repeated drops, harsh chemicals and tough work environments.
- Comfort: Whether you're repairing a car or building a house, these die grinders have a comfortable, ergonomic D-shaped grip shape that ensures you'll get more done with less fatigue.
- Ideal for light material removal, cleaning rough castings, deburring parts, cleaning up welds, and other finishing tasks.
- One-nut access for all motor servicing.
- Patent-pending soft-mount system reduces vibration for extended motor and switch life.
- Compatible with piped-away exhaust kits, this powerful tool allows you to switch between front, rear and dual exhaust options.
| Air Inlet | 1/4 in NPT |
| Housing Material | Composite |
| Hose Size [Min] | 3/8 in |
| Handle Material | Composite |
| Style | Air |
| Exhaust Location | Front |
| Free Speed [Max] | 20000 rpm |
| Duty Rating | Heavy |
| Actuation | Safety Lever |
| Guard Material | Steel |
| Handle Type | Inline |
| Air Pressure | 90 psi |
| Height Over Spindle | 1.73 in |
| Air Consumption @ Load | 19 cfm, 538 lpm |
| Bearing Type | Ball |
| Warranty | 1 Year |
| Sound Pressure | 82.1 Db(A), 93.1 Db(A) |
| Weight | 0.9 LB |

