- G-Series Straight Die Grinder
- 36.0 ft3/min
- 35000 rpm
- 1/4" NPT(F)
- 2/5 hp
applications
- Removal, Cleaning Rough Castings, Cleaning Up Welds, Deburring Parts, Other Finishing Tasks
features
- Low noise and vibration
- Ergonomic handle fits better in your hand
- One-nut access for all motor servicing
| Hose Size | 0.375 in |
| Free Speed | 35000 rpm |
| Collet Size | 1/4 in |
| Style | Industrial Duty |
| Air Consumption [Max] | 36 ft3/min |
| Length | 6 1/8 in |
| Control Type | Lever Throttle |
| Handle Type | D-Handle |
| Inlet Size | 1/4 in NPT(F) |
| Pressure | 90 psi |
| Weight | 0.9 LB |
| EAN or UPC | 663024004104 |

