- Pneumatic Style
- 35000 rpm Maximum Free Speed
- Extended Type
- Rear Exhaust Location
description
- The G1 Series Die Grinders feature a vane motor and a lightweight, composite housing that can stand up to harsh temperature changes. Compatible with piped-away exhaust kits, this powerful tool allows you to switch between front, rear and dual exhaust options.
applications
- Light material removal, cleaning rough castings, deburring parts, cleaning up welds, and other finishing tasks
features
- Durability: Made to withstand repeated drops, harsh chemicals and tough work environments, this tool is ready to work whenever, wherever.
- Reliability: Built to last, this tool performs well job after job, which is why it's right at home in shipbuilding, heavy machinery, railroad, oil and gas, body shops and even aerospace environments.
- Comfort: Whether you're repairing a car or building a house, these die grinders have a comfortable, ergonomic body shape that ensures you'll get more done with less fatigue.
| Hose Size [Min] | 3/8 in |
| Sound Pressure | 84.1 Db(A), 95.1 Db(A) |
| Exhaust Location | Rear |
| Handle Material | Composite |
| Duty Rating | Heavy |
| Type | Extended |
| Housing Material | Composite |
| Air Inlet | 1/4 in NPT |
| Air Pressure | 90 psi |
| Actuation | Safety Lever |
| Free Speed [Max] | 35000 rpm |
| Handle Type | Inline |
| Air Consumption @ Load | 25 cfm, 708 lpm |
| Bearing Type | Ball |
| Style | Air |
| Warranty | 1 Year |
| Guard Material | Steel |
| Height Over Spindle | 1.73 in |
| Weight | 1.3 LB |

